Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series ED Avantgarde.Line - Drying and Heating Chamber with Gravity Convection
GREENER_CHOICESDP

Catalog No. p-200008772 Shop All BINDER Inc. Products
Change view
Click to view available options
Model:
ED056UL-120V
ED115UL-120V
ED260UL-240V
Capacity (Metric):
57 L
114 L
255 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity (Metric)
08-111-414 ED056UL-120V 57 L
08-111-415 ED115UL-120V 114 L
08-111-416 ED260UL-240V 255 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-111-414 Supplier BINDER™ Supplier No. 90100334
Only null left
Add to Cart
Add to Cart

The strengths of a BINDER ED series drying chamber include routine drying and sterilization tasks up to 300°C. Thanks to the natural convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.

  • Temperature range: ambient temperature plus 5°C to 300°C
  • High temperature accuracy thanks to APT.line™ technology
  • Gravity convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Class 2 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Capacity (English) 2 cu. ft.
Controller Type Controller with LCD display
Convection Type Gravity
Description ED056UL-120V, Standard, Series ED Avantgarde.Line - Drying and Heating Chamber with Gravity Convection, 57 L, 120 V 1∼ 60 Hz
Capacity (Metric) 57 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Display LCD
Max. Shelf Load 30 kg
Model ED056UL-120V
No. of Shelves 2 std. / 4 max.
Dimensions (D x W x H) Interior 380 x 360 x 420 mm
Dimensions (L x W x H) 565 x 560 x 625 mm
Weight (English) 86 lb.
Weight (Metric) 39 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A, 1.15 kW
Voltage 120 V
Wattage 1.15 kW
Amperage 12.5 A
Frequency 60 Hz
Convection Technology APT.Line™ Technology
No. of Doors 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.