Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series ED Classic.Line - Drying and Heating Chamber with Gravity Convection
SDP

Catalog No. 08111419PM Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
400 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-111-419PM 400 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-419PM Supplier BINDER™ Supplier No. 90100168PM

missing translation for 'validMainframeMsg'

The strengths of a BINDER ED series drying chamber include routine drying and sterilization tasks up to 300°C. Thanks to the gravity convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.

  • Temperature range: room temperature plus 5°C to 300°C
  • APT.line™ preheating chamber technology
  • Gravity convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm

Specifications

Capacity (English) 14.1 cu. ft.
Controller Type Controller with Timer
Convection Type Natural
Capacity (Metric) 400 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Max. Shelf Load 35 kg
Model ED400UL-208V-I
No. of Shelves 2 std./10 max.
Timer Yes
Dimensions (D x W x H) Interior 100 x 52 x 80 cm
Dimensions (L x W x H) 123.5 x 102.5 x 76.5 cm
Weight (English) 275.6 lb.
Weight (Metric) 125 kg
Electrical Requirements 208 V, 60 Hz, 3.4 kW, 3 x 16 A
Voltage 208 V
Wattage 3.4 kW
Amperage 3 x 16 A
Frequency 60 Hz
Convection Technology APT.Line Technology
No. of Doors 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.