Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series ED Classic.Line - Drying and Heating Chamber with Gravity Convection PROMO
Shop All BINDER Inc. Products

Description
- Temperature range: room temperature plus 5°C to 300°C
- APT.line™ preheating chamber technology
- Gravity convection
- Adjustable exhaust air flap
- Controller with timer functions
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
Specifications
Specifications
| Capacity (English) | 0.7 cu. ft. |
| Capacity (Metric) | 20 L |
| Temperature (Metric) | Ambient +5° to 300°C |
| Type | Drying and Heating Chamber |
| Includes | 1 Door |
| Max. Shelf Load | 12 kg |
| Model | ED023UL-120V |
| No. of Shelves | 2 std. / 4 max. |
| Dimensions (D x W x H) Interior | 30 x 22.2 x 33 cm |
| Dimensions (L x W x H) | 43.5 x 52 x 49.5 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?