Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series ED Classic.Line - Drying and Heating Chamber with Gravity Convection
GREENER_CHOICESDP

Catalog No. 08111417 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
20 L
400 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-111-417 20 L
08-111-419 400 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-111-417 Supplier BINDER™ Supplier No. 90100192
Add to Cart
Add to Cart

The strengths of a BINDER ED series drying chamber include routine drying and sterilization tasks up to 300°C. Thanks to the gravity convection, all thermal processes which use this drying chamber are highly efficient. The ED series ensures fast, uniform drying.

  • Temperature range: room temperature plus 5°C to 300°C
  • APT.line™ preheating chamber technology
  • Gravity convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm

Specifications

Capacity (English) 0.7 cu. ft.
Description ED023UL-120V, Standard, Series ED Classic.Line - Drying and Heating Chamber with Gravity Convection, 20 L, 120 V 1∼ 60 Hz
Capacity (Metric) 20 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Includes 1 door
Max. Shelf Load 12 kg
Model ED023UL-120V
No. of Shelves 2 std. / 4 max.
Dimensions (D x W x H) Interior 300 x 222 x 330 mm
Dimensions (L x W x H) 435 x 520 x 495 mm
Weight (English) 59.5 lb.
Weight (Metric) 27 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 0.8 kW
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.