Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series ED-S Solid.Line - Drying and Heating Chamber with Gravity Convection
GREENER_CHOICESDP

Catalog No. 08111420 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
62 L
118 L
Model:
EDS056UL-120V
EDS115UL-120V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-420 62 L EDS056UL-120V
08-111-421 118 L EDS115UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-111-420 Supplier BINDER™ Supplier No. 90900015
Add to Cart
Add to Cart

Series ED-S Solid.Line Drying and Heating Chamber with Gravity Convection is ideal for research and quality assurance applications.

  • Temperature range: +7°C above ambient temperature to +250°C
  • APT.line™ preheating chamber technology
  • Natural convection
  • Adjustable exhaust air flap
  • Controller with timer function
  • 1 chrome-plated rack, incl. shelf supports
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm

Specifications

Capacity (English) 2.2 cu. ft.
Description EDS056UL-120V, Standard, Series ED-S Solid.Line - Drying and Heating Chamber with Gravity Convection, 62 L, 120 V 1∼ 60 Hz
Capacity (Metric) 62 L
Temperature (Metric) Ambient +7° to 250°C
Type Drying and Heating Chamber
Includes 1 door
Max. Shelf Load 15 kg
Model EDS056UL-120V
No. of Shelves 1 std. / 3 max.
Dimensions (D x W x H) Interior 400 x 350 x 440 mm
Dimensions (L x W x H) 614 x 577 x 625 mm
Weight (English) 79.4 lb.
Weight (Metric) 36 kg
Electrical Requirements 120 V, 60 Hz, 6.3 A
Voltage 120 V
Wattage 1.15 kW
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.