Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series FD Avantgarde.Line Drying and Heating Chamber, 60 L PROMO
SDP

Catalog No. 08111422PM Shop All BINDER Inc. Products
Change view
Click to view available options
Amperage:
12.5 A
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
08-111-422PM 12.5 A
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-422PM Supplier BINDER™ Supplier No. 90100304PM

missing translation for 'validMainframeMsg'

Temperature Range: Ambient +10°C to 300°C

  • High temporal and spatial temperature accuracy
  • High energy efficiency
  • Temperature Range: Ambient temperature plus 10° to 300°C
  • High temperature accuracy due to APT.line™ technology
  • Forced convection
  • controller with LCD display
  • Electromechanical control of exhaust air flap
  • Two chrome-plated racks
  • Class 2 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Ergonomic handle design
  • USB port for recording data

Specifications

Controller Type Controller with LCD display
Convection Type Forced
Capacity (Metric) 60 L
Temperature (Metric) Ambient +10° to 300°C
Type Drying and Heating Chamber
Display LCD
Max. Shelf Load 30 kg
Model FD056UL-120V
No. of Shelves 2 standard, 4 max.
Dimensions (D x W x H) Interior 345 x 400 x 440 mm
Dimensions (L x W x H) 565 x 625 x 560 mm
Weight (Metric) 39 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A, 1.2 kW
Voltage 120 V
Wattage 1.2 kW
Amperage 12.5 A
Frequency 60 Hz
Convection Technology APT.line technology
No. of Doors 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.