Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series FD Classic.Line - Drying and Heating Chamber with Forced Convection
SDP

Catalog No. 08111425PM Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-111-425PM 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-425PM Supplier BINDER™ Supplier No. 90100196PM

missing translation for 'validMainframeMsg'

A BINDER FD series heating oven is always used when fast drying and sterilization is required. Thanks to its fully homogeneous temperature distribution, quick dynamics and powerful fan, this heating oven saves valuable time.

  • Temperature range: room temperature plus 5°C to 300°C
  • APT.line™ preheating chamber technology
  • Forced convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm

Specifications

Capacity (English) 0.7 cu. ft.
Convection Type Forced
Capacity (Metric) 20 L
Temperature (Metric) 5°C to 300°C
Type Drying and Heating Chamber
Max. Shelf Load 12 kg
Model FD023UL-120V
No. of Shelves 2 std. / 4 max.
Dimensions (D x W x H) Interior 22.2 x 30 x 33 cm
Dimensions (L x W x H) 43.5 x 49.5 x 52 cm
Weight (English) 59.5 lb.
Weight (Metric) 27 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 0.8 kW
Frequency 60 Hz
Convection Technology APT.Line Technology
No. of Doors 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.