Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series FP Avantgarde.Line - Drying and Heating Chambers with Forced Convection and Program Functions
GREENER_CHOICESDP

Catalog No. 08101212 Shop All BINDER Inc. Products
Change view
Click to view available options
Model:
FP056UL-120V
FP115UL-120V
FP260UL-240V
FP720UL-208V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
08-101-212 FP115UL-120V
08-101-211 FP056UL-120V
08-101-213 FP260UL-240V
08-101-214 FP720UL-208V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 08-101-212 Supplier BINDER™ Supplier No. 90100368
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A BINDER material test chamber with mechanical convection of the FP series provides reliably short drying times and particularly fast heating – even for chambers under full loads.

  • Temperature range: +10°C above ambient temperature up to +300°C
  • High temperature accuracy thanks to APT.lineTM technology
  • Adjustable fan speed
  • Controller with interval and real-time programming
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Units up to 115 liters are stackable
  • Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
  • Ergonomic handle design
  • Computer interface: Ethernet
  • Internal data logger, measured values can be read out in open format via USB

Specifications

Capacity (Metric) 116 L
Temperature (Metric) Ambient +10° to 300°C
Type Drying and Heating Chamber
Display LED
Model FP115UL-120V
Dimensions (D x W x H) Interior 383 x 550 x 550 mm
Dimensions (L x W x H) 710 x 636 x 732 mm
Weight (Metric) 62 kg
Voltage 120 V
Wattage 1.6 kW
Amperage 10 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.