Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KB - Refrigerated Incubator with Powerful Compressor Cooling
SDP

Catalog No. 08111004 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
53 L
247 L
400 L
Model:
KB053UL-120V
KB240UL-120V
KB400UL-120V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-004 400 L KB400UL-120V
08-111-001 53 L KB053UL-120V
08-111-003 247 L KB240UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-111-004 Supplier BINDER™ Supplier No. 90200305

The most versatile among the refrigerated incubators for microorganisms: The BINDER KB series refrigerated incubator controls temperature ranges of -10°C to 100°C. With its comprehensive program functions, this refrigerated incubator offers a wide range of capabilities and delivers reproducible test results.

  • Temperature range: -10°C to +100°C
  • APT.line™ preheating chamber technology
  • Up to 30% lower energy consumption compared to the previous model
  • Refrigeration with compressor refrigerated unit
  • Door heating
  • Adjustable fan speed
  • Controller with time-segment and real-time programming
  • Inner door made of tempered safety glass
  • 2 stainless steel racks
  • 4 casters, two with locking brakes
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
  • Computer interface: Ethernet

Specifications

Alarm Types Visual, Acoustic
Capacity (English) 14.1 cu. ft.
Capacity (English) Shelf 66 lb.
Capacity (Metric) Shelf 30 kg
Description KB400UL-120V, Standard, Series KB - Refrigerated Incubator with Powerful Compressor Cooling, 400 L, 100/120 V 1∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 400 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting No
Material Steel
No. of Shelves 2 std./15 max.
Oxygen Control No
Plug Type Nema 5-20P
Temperature Range (Metric) -5°C to +100°C
Type Refrigerated Incubator
Includes 2 stainless steel racks
Model KB400UL-120V
No. of Doors 1
Size 14.1 cu. ft.
Dimensions (D x W x H) Interior 650 x 485 x 1268 mm
Dimensions (L x W x H) 805 x 925 x 1950 mm
Width (English) 36 in.
Width (Metric) 925 mm
Height (English) 75.8 in.
Height (Metric) 1925 mm
Depth (English) 32 in.
Depth (Metric) 805 mm
Weight (English) 485 lb.
Weight (Metric) 220 kg
Electrical Requirements 120 V, 60 Hz
Voltage 100/120 V
Wattage 1.4 kW
Amperage 11.7 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.