Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KB - Refrigerated Incubators, with Large Temperature Range
SDP

Catalog No. 502875730 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
63 L
127 L
262 L
472 L
727 L
1070 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
50-287-5730 727 L
50-287-5631 63 L
50-287-5681 127 L
50-287-5662 262 L
50-287-5641 472 L
50-287-5706 1070 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 50-287-5730 Supplier BINDER™ Supplier No. 90200503
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The powerful virtuoso in cooling incubators for microorganisms: KB units are able to incubate with exceptional precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.

  • Temperature range: 0°C to +70°C
  • Proven APT.line™ preheating chamber technology
  • Up to 40% lower energy consumption compared to the previous model
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-600a refrigerant
  • Door heating to prevent condensation
  • Robust housing design with HIT sandwich technology
  • Interior made completely of stainless steel
  • Inner doors made of metal oxide-coated safety glass
  • Two racks made of stainless steel
  • Large access port with silicone plug
  • Tabletop units (up to model 130) are stackable with stacking adapter
  • Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
  • Simple programming of a second set temperature value
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB

Specifications

Capacity (English) 25.67 cu.ft.
Capacity (English) Shelf 88.18 lb.
Capacity (Metric) Shelf 40 kg
Autoclavable Not Autoclavable
Capacity (Metric) 727 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Material Stainless Steel
No. of Shelves 2 std./16 max.
Plug Type US
Temperature Range (Metric) 0°C to 70°C
Type Refrigerated Incubator
Display LCD Screen
Model KB720UL-120V
Dimensions (D x W x H) Interior 39.80 x 22.64 x 49.21 in.
Dimensions (L x W x H) 1363 x 952 x 1951 mm
Dimensions (LxWxH) Interior 1011 x 575 x 1250 mm
Weight (English) 628.32 lb.
Weight (Metric) 285 kg
Voltage 120 V
Wattage 1.5 kW
Amperage 12.6 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.