Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KBF Humidity Test Chamber, 102 L, Stainless Steel
SDP

Catalog No. 08111007 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity: 102 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
08-111-007 Capacity: 102 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-007 Supplier BINDER™ Supplier No. 90200321

missing translation for 'validMainframeMsg'

Temperature Range: 0°C to 70°C; Relative Humidity (RH): 10 to 80%; Light: No Lighting

  • Temperature range: 0 °C to 70 °C
  • Humidity range: 10 % to 80 % RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • Inner chamber made of stainless steel
  • 2 stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • 4 stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Capacity (English) 3.6 cu. ft.
Capacity (Metric) 102 L
Chamber Material Stainless Steel
Lighting No Lighting
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Model KBF115UL-240V
Width (English) 34.67 in.
Width (English) Interior 23.64 in.
Width (Metric) 483 mm
Width (Metric) Interior 600 mm
Height (English) 41.4 in.
Height (English) Interior 19.03 in.
Height (Metric) 351 mm
Height (Metric) Interior 483 mm
Depth (English) Interior 13.83 in.
Depth (Metric) Interior 351 mm
Shipping Weight (English) 342 lb.
Shipping Weight (Metric) 155 kg
Voltage 200/240 V
Wattage 2.0 kw
Amperage 200 to 240 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.