Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KBF-S Solid.Line - Humidity Test Chamber with Large Temperature/Humidity Range
SDP

Catalog No. 08111398 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
102 L
247 L
700 L
1020 L
Model:
KBFS1020UL-240V
KBFS115UL-240V
KBFS240UL-240V
KBFS720UL-240V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-398 1020 L KBFS1020UL-240V
08-111-397 102 L KBFS115UL-240V
08-111-014 247 L KBFS240UL-240V
08-111-015 700 L KBFS720UL-240V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08-111-398 Supplier BINDER™ Supplier No. 90200373

missing translation for 'validMainframeMsg'

The Solid.Line KBF-S climate chamber is a custom-made solution for long-term testing and accelerated stability testing of pharmaceutical products in accordance with the ICH Q1A guideline. The corrosion-free and condensation-free interior also ensures exceptionally stable temperature and moisture levels, even when fully loaded.

  • Temperature range: 0°C to 70°C
  • Humidity range: 20% to 80% RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and steam humidification
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, incl. shelf supports
  • Access port with silicone plug, 30 mm, left
  • Robust twin casters with brakes, from 240 L
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Independent water supply via tank

Specifications

Capacity (English) 36 cu. ft.
Description KBFS1020UL-240V, Standard, Series KBF-S Solid.Line - Humidity Test Chamber with Large Temperature/Humidity Range, 1020 L, 200/240 V 1∼ 50/60 Hz
Capacity (Metric) 1020 L
Chamber Material Stainless Steel
Lighting No Lighting
Material Steel
No. of Shelves 2 std./15 max.
Plug Type Nema 6-20
Relative Humidity 20 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Humidity Test Chamber
Humidity Range 20% to 80% RH
Load Bearing Capacity (Metric) 45 kg
Model KBFS1020UL-240V
No. of Doors 2
Dimensions (D x W x H) Interior 836 x 976 x 1250 mm
Dimensions (L x W x H) 1145 x 1250 x 1925 mm
Electrical Requirements 240 V, 50/60 Hz, 16 A
Voltage 200/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.