Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KBW - Growth Chamber, with Light
GREENER_CHOICESDP

Catalog No. p-7227215 Shop All BINDER Inc. Products
Click to view available options
Capacity (Metric):
247 L
400 L
698 L
Dimensions (L x W x H):
945 x 850 x 1465 mm
945 x 970 x 1965 mm
1270 x 1040 x 1950 mm

The Climate Chamber with illumination of the KBW Series achieves homogeneous light distribution with its natural illumination. That allows this growth chamber to create constant lighting and temperature conditions.

  • Temperature range: 0°C to +70°C
  • Temperature range with light: +5°C to +60°C
  • Positionable illumination cassettes, each with 5 fluorescent tubes
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Intuitive touchscreen controller with time-segment and real-time programming with internal data recording
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • 3 stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Capacity (English) 8.7 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Description KBW240-230 V, Standard, Series KBW - Growth chambers with light, 247 L, 230 V 1 ∼ 50 Hz
Capacity (Metric) 247 L
Chamber Material Stainless Steel
Lighting Patented Lighting System
Material Stainless Steel
No. of Shelves 2
Plug Type CEE
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Growth Chamber
Display TFT Touch
Model KBW240-230 V
Dimensions (D x W x H) Interior 650 x 485 x 785 mm
Dimensions (L x W x H) 945 x 850 x 1465 mm
Weight (Metric) 202 kg
Voltage 240 V
Wattage 1.4 kW
Amperage 6.1 A
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.