Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KBWF - Growth Chambers, with Light and Humidity
SDP

Catalog No. 08757318 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
247 L
700 L
Dimensions (L x W x H):
945 x 850 x 1465 mm
1270 x 1040 x 1950 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W x H)
08-757-318 247 L 945 x 850 x 1465 mm
08-757-317 700 L 1270 x 1040 x 1950 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08-757-318 Supplier BINDER™ Supplier No. 90200336

missing translation for 'validMainframeMsg'

The BINDER climate chamber with illumination of the KBW series achieves homogeneous light distribution with its natural illumination. That allows this climate chamber to create constant lighting and temperature conditions.

  • Temperature range: 0 °C to +70 °C
  • Temperature range with light: +10 °C to +60 °C
  • Humidity range: 10 % to 80 % RH
  • 2 positionable illumination cassettes, each with 5 fluorescent tubes
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Humidity regulation with capacitative humidity sensor and vapor humidification
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Display via color LCD monitor
  • Stainless steel racks
  • Maximum Number of Racks for (9020-0336): 7
  • Maximum Number of Racks for (9020-0337): 12
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
  • 60 Hz version on request

Specifications

Capacity (Metric) Shelf 30 kg
Description KBWF240-230 V, Standard, Series KBWF - Growth chambers with light and humidity, 247 L, 230 V 1 ∼ 50 Hz
Capacity (Metric) 247 L
Chamber Material Stainless Steel
Lighting Patented Lighting System
Material Powder-coated Cold Rolled Steel
No. of Shelves 2
Plug Type CEE
Relative Humidity 10 to 80%
Temperature Range (Metric) 0°C to 70°C
Type Growth Chamber
Display TFT Touch
Model KBWF240-230 V
Dimensions (D x W x H) Interior 650 x 485 x 785 mm
Dimensions (L x W x H) 945 x 850 x 1465 mm
Weight (Metric) 214 kg
Voltage 240 V
Wattage 2.4 kW
Amperage 10.9 A
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.