Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series KT - Refrigerated Incubator, with Peltier Technology
GREENER_CHOICESDP

Catalog No. 08111020 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
53 L
102 L
163 L
Model:
KT053UL-120V
KT115UL-120V
KT170UL-120V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-020 102 L KT115UL-120V
08-111-019 53 L KT053UL-120V
08-111-021 163 L KT170UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-111-020 Supplier BINDER™ Supplier No. 90200314
Only null left
Add to Cart
Add to Cart
Request a Quote

The KT series combines outstanding performance with impressive energy efficiency and environmental friendliness. The refrigerated incubators of the KT series are state-of-the-art in application and protect the samples.

  • Temperature range: 4°C to 100°C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Electric refrigeration with Peltier module
  • Controller with time-segment and real-time programming
  • Display via LCD monitor
  • Input via pushbutton/rotary knob
  • Inner door made of tempered safety glass
  • 2 stainless steel racks
  • Units up to 115 liters are stackable
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Data recording and USB interface

Specifications

Alarm Types Audible, Visual
Capacity (English) 3.6 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Description KT115UL-120V, Standard, Series KT - Refrigerated Incubator, with Peltier Technology, 102 L, 100/120 V 1∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 102 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting No
Material Steel
No. of Shelves 2
Oxygen Control No
Plug Type Nema 5-20P
Temperature Range (Metric) 4°C to 100°C
Type Refrigerated Incubator
Display LCD
Model KT115UL-120V
Dimensions (D x W x H) Interior 600 x 355 x 455 mm
Dimensions (L x W x H) 655 x 860 x 715 mm
Width (English) 34 in.
Width (English) Interior 23.64 in.
Width (Metric) 860 mm
Width (Metric) Interior 600 mm
Height (English) 28 in.
Height (English) Interior 17.93 in.
Height (Metric) 715 mm
Height (Metric) Interior 455 mm
Depth (English) 26 in.
Depth (English) Interior 13.99 in.
Depth (Metric) 655 mm
Depth (Metric) Interior 355 mm
Shipping Weight (English) 216 lb.
Shipping Weight (Metric) 98 kg
Weight (English) 183 lb.
Weight (Metric) 83 kg
Voltage 100/120 V
Wattage 0.7 kW
Amperage 5.9 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.