Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SERO 12 Serology and Blood Banking Centrifuge

Catalog No. 22029699 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
6 or 12 to 75 to 100 mm Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
22-029-699 6 or 12 to 75 to 100 mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-029-699
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enjoy a more convenient serology experience without changing processes. The SERO 12 uses the same rotor as the world's leading blood banking centrifuge with a simple, intuitive digital interface, industry leading safety features, and durable quality for years of use.

  • A drop in replacement for the BD SeroFuge™
  • Compatible with all existing SeroFuge™ rotors
  • Easy to use with an intuitive digital display that clearly shows selected cycle parameters
    • Programmable in 5 or 15 second increments to meet every lab’s serology needs.
    • Save up to 10 preferred cycles, or adjust on the fly
    • Can be locked to a single cycle if desired
  • A workhorse for blood banking and serology labs. 6 capped or 12 uncapped Up to 75 mm
  • Designed for blood typing, cross matching, and manual cell washing operations
  • Tubes can be batch filled, centrifuged, transporters, incubated, and emptied without being moved from the lift-out rotor
  • Ready for years of use with safety features and durable medical grade components
  • Lid lighting indicates the centrifuge's status (ready, running, done) that can be viewed by the technicians from across the room
  • Designed, built, and supported in the USA
  • Includes: 12-Place Rotor and 2 year warranty

Specifications

Description Sero 12 Centrifuge, 10 Programmable Settings, Blood Banking
Includes 12-place Rotor
Capacity 6 or 12 to 75 to 100 mm Tubes
Max. RCF 1,040 x g
Max. Speed 3,600 rpm
Refrigerated No
Noise Level 61 dB(A)
Electrical Requirements 415 W
Certifications/Compliance CE and MET Marked
Warranty 2 Years
Product Line FisherBrand
Height (English) Exterior 9 in.
Height (Metric) Exterior 23 cm
Length (English) Exterior 15 in.
Length (Metric) Exterior 38 cm
Memory 10 Presets
Safety Features Imbalance Protection, Shatterproof Lid, Molded Guard Bowl, Automatic Smart Lid Locking
Timer Digital
Width (English) Exterior 13 in.
Width (Metric) Exterior 33 cm
Rotor Swing-out Horizontal
Wattage 415 W
Controller Type Digital
Model Sero 12
Ventilated Yes
Weight (English) 27 lb.
Weight (Metric) 12.3 kg
For Use With (Application) Blood Banking, Serology, Blood Typing, Cross Matching, Cell Washing
Quantity 1 Ea.
Rotor Included Yes
Dimensions (HWD) 9 x 13 x 15 in. (22.9 x 33 x 38.1 cm)
Drive System Brushless DC Motor
Net Weight 27 lb. (12.3 kg)
Program Storage 10 Programmable Settings
Run Time 15 sec. to 99 min. 45 sec.
Height (English) Exterior Lid Open 19 in.
Frequency 50/60 Hz
Voltage 100/240 V
Height (Metric) Exterior Lid Open 48 cm
Product Type Blood Bank Centrifuge
Display Type Digital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.