Learn More
Description
- Durable ABS construction for scratch resistance and easy cleaning
- Strong magnets on both sides for secure mounting to most metal surfaces
- Rack can stand on flat surfaces without mounting
- Two included accessory attachments keep pipet fillers and bulbs within reach
- Side windows allow for easy viewing of pipet size and inventory
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Serological Pipets |
| Material | ABS with Mounting Magnets |
| Positions | 4 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Side-mounted Pipet Holder |
| Shelves | 4 Tiers |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.