Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Delfin Vacuum Nozzle, Rubber, ESD Safe, 2.00 in, 1 ea

Catalog No. 502819651
Encompass

This serrated nozzle is designed for vacuum cleaners, providing an effective attachment for various cleaning applications. Made from durable rubber, it offers flexibility and is suitable for use in environments where static discharge is a concern.

  • Attachment type: Nozzle
  • Material: Rubber
  • ESD safe
  • Overall length: 7.08 in
  • Overall width: 4.75 in
  • Overall depth: 4.72 in
  • Compatible with 2.00 in hose diameter

Catalog No. 50-281-9651 Supplier MSC Supplier No. 13676929
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This serrated nozzle is designed for vacuum cleaners, providing an effective attachment for various cleaning applications. Made from durable rubber, it offers flexibility and is suitable for use in environments where static discharge is a concern.

  • Attachment type: Nozzle
  • Material: Rubber
  • ESD safe
  • Overall length: 7.08 in
  • Overall width: 4.75 in
  • Overall depth: 4.72 in
  • Compatible with 2.00 in hose diameter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.