Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Delfin Vacuum Nozzle, Rubber, ESD, 2.00 in Hose, 1 ea

Catalog No. 502816688
Encompass

This Delfin vacuum cleaner nozzle attachment is made of rubber and is ESD safe. It features an overall length of 5.91 in, width of 4.75 in, and depth of 4.72 in, making it suitable for industrial vacuum applications. It is compatible with hoses having a 2.00 in diameter.

  • Nozzle attachment type
  • Made of rubber
  • ESD safe
  • Overall length: 5.91 in
  • Overall width: 4.75 in
  • Overall depth: 4.72 in
  • Compatible with 2.00 in diameter hoses
  • Manufactured in Italy

Catalog No. 50-281-6688 Supplier MSC Supplier No. 13677414
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Delfin vacuum cleaner nozzle attachment is made of rubber and is ESD safe. It features an overall length of 5.91 in, width of 4.75 in, and depth of 4.72 in, making it suitable for industrial vacuum applications. It is compatible with hoses having a 2.00 in diameter.

  • Nozzle attachment type
  • Made of rubber
  • ESD safe
  • Overall length: 5.91 in
  • Overall width: 4.75 in
  • Overall depth: 4.72 in
  • Compatible with 2.00 in diameter hoses
  • Manufactured in Italy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.