Learn More
Surgical Design™ Serrated Dissecting Hemostat Forceps - Multiple Lengths, Tips and Serration Options
Shop All Surgical Design ProductsDescription
- Available Lengths: 3.5 in., 5 in., 5.5 in., 6.25 in.
- Available Tips: Straight or Curved
- Serration Options: Full Serrations or Half Serrations
- Serrated jaws provide strong, slip-resistant grasping for tissue, vessels, and materials
- Straight tips offer precise forward access; curved tips enhance visibility in deeper or angled fields
- Full-serrated jaws maximize grip strength; half-serrated jaws allow controlled handling of delicate structures
- Ratcheted locking mechanism ensures secure clamping during procedures
- Constructed from high-quality surgical stainless steel for durability
- Fully autoclavable and corrosion-resistant
- Ideal for general surgery, dissection, clinical use, veterinary procedures, and postmortem/autopsy tissue handling, clamping, and specimen retrieval
Specifications
Specifications
| Product Type | Forceps |
| Material | Stainless Steel |
| Includes | Hartman Root |
| Style | Straight |
| Tip Style | Full Serrated |
| Length (English) | 3.5 in. |
| Length (Metric) | 8.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.