Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Serrated Dissecting Hemostat Forceps - Multiple Lengths, Tips and Serration Options

Catalog No. 21124798 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3.5 in.
5 in.
5.5 in.
6.25 in.
Style:
Curved
Straight
Tip Style:
Full Serrated
Half Serrated
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style Tip Style
21-124-798 6.25 in. Curved Full Serrated
21-124-786 3.5 in. Straight Full Serrated
21-124-787 3.5 in. Curved Full Serrated
21-124-788 5 in. Straight Full Serrated
21-124-789 5 in. Curved Full Serrated
21-124-790 5.5 in. Straight Half Serrated
21-124-791 5.5 in. Curved Half Serrated
21-124-793 6.25 in. Straight Half Serrated
21-124-794 6.25 in. Curved Half Serrated
21-124-795 5.5 in. Straight Full Serrated
21-124-796 5.5 in. Curved Full Serrated
21-124-797 6.25 in. Straight Full Serrated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 21-124-798 Supplier Surgical Design™ Supplier No. FG170
Only null left
Add to Cart
Add to Cart

Versatile serrated dissecting hemostat forceps are designed for secure gripping, clamping, and tissue handling.

  • Available Lengths: 3.5 in., 5 in., 5.5 in., 6.25 in.
  • Available Tips: Straight or Curved
  • Serration Options: Full Serrations or Half Serrations
  • Serrated jaws provide strong, slip-resistant grasping for tissue, vessels, and materials
  • Straight tips offer precise forward access; curved tips enhance visibility in deeper or angled fields
  • Full-serrated jaws maximize grip strength; half-serrated jaws allow controlled handling of delicate structures
  • Ratcheted locking mechanism ensures secure clamping during procedures
  • Constructed from high-quality surgical stainless steel for durability
  • Fully autoclavable and corrosion-resistant
  • Ideal for general surgery, dissection, clinical use, veterinary procedures, and postmortem/autopsy tissue handling, clamping, and specimen retrieval

Specifications

Tip Style Full Serrated
Length (English) 6.25 in.
Material Stainless Steel
Length (Metric) 16 cm
Product Type Forceps
Includes Rankin Crile Root
Style Curved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.