Learn More
Description
Historically, hemostatic forceps are used in many surgical procedures, usually to control bleeding or the flow of liquids in tubing. Fisherbrand™ Vinyl-Grip Hemostatic Forceps have ring handles just like scissors, and ratcheted handles can be locked in multiple positions in order to maintain variable levels of constant pressure.
- Stainless steel fabrication
- Serrated tips
- Vinyl grip handles
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Specifications
| Product Type | Fully Serrated Jaw |
| Length (English) | 6.5 in. |
| Length (Metric) | 159 mm |
| Material | Surgical Grade Stainless Steel |
| Size | 6.25 in |
| Autoclavable | Autoclavable |
| Color | Red |
| Electrical Requirements | N/A |
| For Use With (Application) | Medical, Electrical and Laboratory Apparatus |
| Includes | Hemostats |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.