Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Serrated Hemostat 6.5 in with Vinyl Grip Handles

Catalog No. 13820001 Shop All Fisherbrand Products
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
13-820-001 Curved
13-820-000 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-820-001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Vinyl-Grip Hemostatic Forceps have ring handles that are enclosed by PVC that induces heat resistance and comfort during use.

Historically, hemostatic forceps are used in many surgical procedures, usually to control bleeding or the flow of liquids in tubing. Fisherbrand™ Vinyl-Grip Hemostatic Forceps have ring handles just like scissors, and ratcheted handles can be locked in multiple positions in order to maintain variable levels of constant pressure.

  • Stainless steel fabrication
  • Serrated tips
  • Vinyl grip handles

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Fully Serrated Jaw
Length (English) 6.25 in.
Length (Metric) 159 mm
Material Surgical Grade Stainless Steel
Size 6.25 in.
Autoclavable Autoclavable
Color Red
Electrical Requirements N/A
For Use With (Application) Medical, Electrical and Laboratory Apparatus
Height (Metric) N/A
Includes Hemostats
Quantity 1
Tip Style Curved
Weight (Metric) 114 g
Width (Metric) 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.