Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Service Case

Catalog No. 04500320
Change view
Click to view available options
Depth (Metric):
302 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
04-500-320 302 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-320 Supplier Thermco™ Supplier No. ACCD0007PD
Add to Cart
Add to Cart

Requires

Accessory for P795

Thermco Products™ Service Case is for use with P795, probe(s) and accessories

Features:

  • Protective service case
  • Suitable for max probe length 300mm
  • Durable foam lined

Specifications

Depth (Metric) 302 mm
For Use With (Application) ACCD795P, Smartprobes and accessories
Height (Metric) 128 mm
Length (Metric) 436 mm
Material ABS Plastic
Weight (Metric) 1350 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.