Learn More
Mopec Service Contract, Bronze Level, Large Maestro, Size - 73 in. or Larger
Shop All Mopec Products

Description
Bronze:
- Tech Support M-F, 8-5
- 2 On-site Service Visits (Equipment Failure)
- Repair Parts Included
- 1 Planned Maintenance Visit per year
- 72 Hour On-site Response Time
- 5% Hourly Rate Discount (non-covered events)
Service Contract:
- Availability: Only available Post Warrant
- Definition: Purchased agreement providing broader service, including repairs, maintenance, and support
- Cost: Paid (annually or multiple year terms)
- Provider: Manufacturer, authorized provider
- Duration: Flexible (1-5 years or custom term)
- Coverage Scope: Broad. Includes wear-and-tear, preventative maintenance, calibration, and troubleshooting
- Parts Coverage: Includes functional parts required due to wear or failure (excludes defined consumables and cosmetic parts)
- Labor and Travel: Included based on Coverage Level for issues requiring on-site repairs (labor, travel, diagnostics)
- Preventative Maintenance: 1 PM per year at the end of each contract year
- Response Time/SLAs: Defined (e.g., next-day on-site 4-hour response)
- Customer Support Access: Full access to technical support
- Best For: Long-term uptime, operational continuity, and cost control
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.