Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Service Contract, Bronze Level, Maestro, Size - 72 in. or Smaller
SDP

Catalog No. 22021874 Shop All Mopec Products
Catalog No. 22-021-874 Supplier Mopec Supplier No. SV102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maintain peak performance with reliable technical support and on-site service for your equipment.

Bronze:

  • Tech Support M-F, 8-5
  • 2 On-site Service Visits (Equipment Failure)
  • Repair Parts included
  • 1 Planned Maintenance Visit per year
  • 72 Hour On-site Response Time
  • 5% Hourly Rate Discount (non-covered events)

Service Contract:

  • Availability: Only available Post Warrant
  • Definition:Purchasedagreement providing broader service, including repairs, maintenance, and support
  • Cost: Paid (annually or multiple year terms)
  • Provider: Manufacturer, authorized provider
  • Duration: Flexible (1-5 years or custom term)
  • Coverage Scope: Broad. Includes wear-and-tear, preventative maintenance, calibration, and troubleshooting
  • Parts Coverage: Includes functional parts required due to wear or failure (excludes defined consumables and cosmetic parts)
  • Labor and Travel:Included based on Coverage Level for issues requiring on-site repairs (labor, travel, diagnostics)
  • Preventative Maintenance: 1 PM per year at the end of each contract year
  • Response Time/SLAs: Defined (e.g., next-day on-site 4-hour response)
  • Customer Support Access: Full access to technical support
  • Best For: Long-term uptime, operational continuity, and cost control
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.