Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD™ Service Contract High Throughput Sampler

Catalog No. BDB337756 Shop All BD Biosciences Products
Catalog No. BDB337756 Supplier BD™ Supplier No. 337756

Item Discontinued Please contact your sales representative for a quote or further ordering instructions.

missing translation for 'validMainframeMsg'

This Service Contract Sampler is meant for High Throughput.

  • Size (W x D x H) 9.5 x 17.5 x 8 in. (24.1 x 44.5 x 20.3 cm)
  • Optional mounting on front or side
  • Weight 23 lb. (10.4 kg)
  • Noise level Idle mode
  • Run mode < 75 dBA
  • Operating range (environmental conditions) 18 to 30°C (64.4 to 86°F) 15 to 70% relative humidity
  • Power 100 to 240 VAC
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) BD High Throughput Sampler HTS
Product Type Installation Remote Support
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.