Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Servus™ Economy PVC Knee Boots

Catalog No. 19819075
Change view
Click to view available options
Certifications/Compliance:
ASTM F2413-11 M I/75 C/75
ASTM F2413-11 M I/75 C/75, ASTM F2413-05
Size:
6
12
14
Toe Style:
Plain
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Size Toe Style
19-819-075 ASTM F2413-11 M I/75 C/75, ASTM F2413-05 14 Plain
19-019499 ASTM F2413-11 M I/75 C/75 6 Plain
19-019498 ASTM F2413-11 M I/75 C/75 12 Plain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-819-075 Supplier Honeywell™ Supplier No. 18822BLM140

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated boot heights

  • Two-stage injection-molded PVC construction
  • Scalloped top line edge design and graduated boot heights accommodate flexing in the calf
  • Trac10™ outsole enhances traction and durability with an ergonomic frame design
  • Removable EVA Foot Form insole provides comfort
  • Reinforced at critical stress points
  • Style 18821 features Safe-Toe™ steel toe cap
  • 16 in. high (41cm)
  • Black

Compliance

Style 18821 boots with steel toe meet ASTM™ F2413-11 M I/75 C/75

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM F2413-11 M I/75 C/75, ASTM F2413-05
Color Black
For Use With (Application) Agriculture, construction, food services, municipal services, oil and Gas, pharmaceutical, transportation, utilities
Height (English) 16 in.
Material PVC
Seam Type Seamless
Shank Material Steel
Size 14
Sole Features Unique trac10™ outsole, contour cushion insoles
Toe Material Steel
Toe Style Plain
Waterproof Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.