Learn More
Honeywell™ Servus™ Insulated Leather Pac Boots
Description
- Bar grip outsole and heel provide excellent traction
- Felt midsole for added warmth and cushion
- Insulated for cold weather comfort to -45.5°C (-50°F)
- Pac height (25.4cm / 10 inch)
- Steel toe
- Size: 6
Compliance
Meets ASTM F2413-11 M I/75 C/75.
Specifications
Specifications
| Certifications/Compliance | ANSI Z41 PT 99 |
| Color | Black |
| Height (English) | 10 in. |
| Material | Leather |
| Size | 6 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.