Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Servus™ SF™ SuperFit Overboots

Catalog No. 19034463C
Change view
Click to view available options
Size:
Large, 11 to 13
X-Large, 14 to 15
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-034-463C Large, 11 to 13
19-034-463D X-Large, 14 to 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-034-463C Supplier Honeywell™ Supplier No. 11001BLMLRG
This item is not returnable. View return policy

With wide toe profile and wide-grip outsoles — designed to protect even the bulkiest leather footwear

Molded PVC construction is reinforced at stress points to be 100% waterproof.

  • Overboots feature a stretch upper with slip-resistant outsole
  • Easy-to-use button closure is molded for added durability
  • Black upper with yellow sole
  • Boots are 12 in. high (30.5cm)

Order Info

Small fits men's shoe sizes 6 to 8, Medium fits sizes 9 to 10, Large fits sizes 11 to 13, and X-large fits sizes 14 to 15.

TRUSTED_SUSTAINABILITY

Specifications

Closure Type Elastic loop
Color Black, Yellow
Height (English) 12 in.
Material PVC
Size Large, 11 to 13
Sole Features Slip-resistant, wide-grip outsole
Waterproof Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.