Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Set 14 Bravais Lattices
SDPSCI_ED

Catalog No. S20758 Shop All 3B Scientific Products
Change view
Click to view available options
Product Type:
Chemistry
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S20758 Chemistry
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20758 Supplier 3B Scientific™ Supplier No. U40020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

3B Scientific™ Set 14 Bravais Lattices are easy-to-handle models of the 14 fundamental lattice types (Bravais lattices), from which Auguste Bravais postulated that practically all naturally occurring crystal lattices can be derived by shifting along the axes

  • Made of wooden balls in six different colours connected via metal rods
  • Colours distinguish the six different systems into which the lattice types are categorized
  • Diameter of balls: 25mm approx.
  • Length of sides: 150mm approx.

Specifications

Product Type Chemistry
Includes Model
Weight (Metric) 1.84 kg
Length (Metric) 40.64 cm
Material Plastic
Width (Metric) 40.64 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.