Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Set of 4 ESD Stacking Bins

Catalog No. 14715965
Change view
Click to view available options
Width (English):
4.13 in.
5.87 in.
Depth (English):
6.5 in.
7.56 to 9.84 in.
Height (English):
2.95 in.
4.13 to 5.12 in.
Includes:
4 Bins
4 Bins (2 of Each Size)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Height (English) Includes
14-715-965 4.13 in. 6.5 in. 2.95 in. 4 Bins
14-715-966 5.87 in. 7.56 to 9.84 in. 4.13 to 5.12 in. 4 Bins (2 of Each Size)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-715-965 Supplier Treston™ Supplier No. SBS410154ESD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ESD stacking bins provide easy access to items and can be easily moved from one place to another by hand thanks to the front design. Bins can be placed on a cart, table, shelf, or bin rail. Dividers can be ordered separately.

  • Stackable, and can be hung from Treston™ bin rails via rear lip
  • Straight sides with ridged bottom allows for easy picking of small items
  • Half open front allows for high visibility and easy access to contents
  • Surface Resistance: 103 to 106 Ω
  • Volume Resistivity: 103 to 106 Ω
  • Temperature Tolerance: -20°C to +70°C

Specifications

Product Type Storage Bin
Includes 4 Bins
Width (Metric) 105 mm
Weight (English) 1 lb.
No. of Drawers None
Weight (Metric) 0.5 kg
Width (English) 4.13 in.
No. of Shelves None
Height (English) 2.95 in.
For Use With (Equipment) Treston™ Bin Rails
Depth (English) 6.5 in.
Certifications/Compliance ESD
For Use With (Application) Storage
Color Black
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.