Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Set of 4 Roll and Set Casters

Catalog No. 147000025
Change view
Click to view available options
Treston Casters; Quantity: 4; Style: Roll & Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-700-0025 Treston Casters; Quantity: 4; Style: Roll & Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-700-0025 Supplier Treston™ Supplier No. 147000025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Set of 4 roll and set, leveling casters allow for easy workstation mobility and stability.

  • Set of 4 casters
  • Self-leveling
  • Non-marking
  • 12 mm stem
  • Compatible with Treston Concept and Cornerstone table frames

Specifications

Width (Metric) 140 mm
Height (English) 5.5 in.
Quantity 1 Ea.
Width (English) 5.5 in.
Includes 4 roll and set casters with attachment hardware
Depth (English) 2.75 in.
Depth (Metric) 70 mm
Description Set of 4 roll and set casters
For Use With (Equipment) Treston Workstations
Height (Metric) 140 mm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.