Learn More
Description
- Made from polypropylene with glass-like transparency, they feature a latex-free isoprene rubber gasket and silicone oil lubrication for smooth piston movement, along with a stop-point mechanism to prevent accidental removal.
- Their ergonomic design allows single-handed use, while high impermeability ensures accurate dosing.
- Each syringe is sterilized with ethylene oxide and individually packed in medical-grade blister packs with transparent film.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene (Barrel), Polyisoprene Rubber (Tip), Polyethylene (Plunger) |
| Needle Gauge | No Needle Included |
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Single-use |
| Volume (Metric) | 10 mL |
| Connection Type | Concentric Luer Lock |
| Graduated | Yes |
| Sterility | Sterile |
Not Registered with Health Canada for Human Medical Use
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.