Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Roylco™ Set the Scene Diorama Box
SDPSCI_ED

Catalog No. S13222
Change view
Click to view available options
Grade:
1+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S13222 1+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13222 Supplier Roylco™ Supplier No. R52094
Add to Cart
Add to Cart

Bring learning to life by building models of history and nature using these diorama boxes.

  • Depict characters and scenes from favorite stories
  • First decorate the interior, and then easily assemble using scored lines and locking tabs
  • Add figures and props to complete the scene
  • Dimensions: 8.5 x 11 in. (21 x 28 cm)

Specifications

Grade Level Elementary, Intermediate - Middle School, High School
Grade 1+
Format Kit
Includes Boxes, Idea Guide
Quantity 12 Scenes
Languages English, Spanish, French, German
Subject Social Science
Length (English) 11 in.
Length (Metric) 28 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.