Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters

Catalog No. 01913970 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Model:
S9 DO Meter
Seven2Go Pro S8
Seven2Go S2
Seven2Go S3
Seven2Go S4
SevenGo Duo SG23
SevenGo Duo SG68
SevenGo Duo SG78
SevenGo Duo SG98
pH, ORP
Channels:
1
2
Product Type:
Conductivity Meter
DO Meter
DO Portable Meter
Meter with BOD Kit
Meter with Biotech Kit
Meter with Electrode Kit
Meter with Field Kit
Meter with Field Kit, 2m Cable
Meter with Fluoride Kit
Meter with Food Kit
Meter with Light Kit
Meter with Standard Kit
Meter with USP Kit
pH/Conductivity Meter
pH/Ion/Cond Meter
pH/Ion/DO Meter
pH/Ion/DO/ORP Meter
pH/mV Meter
pH/mV and Ion Meter
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Channels Product Type
01-913-970 Seven2Go S3 1 Conductivity Meter
01-917-131 SevenGo Duo SG23 2 Meter with Electrode Kit
01-917-130 SevenGo Duo SG23 2 pH/Conductivity Meter
01-915-702 SevenGo Duo SG98 2 Meter with Field Kit, 2m Cable
01-917-133 SevenGo Duo SG68 2 pH/Ion/DO Meter
01-917-134 SevenGo Duo SG68 2 Meter with Electrode Kit
01-917-137 SevenGo Duo SG78 2 Meter with Electrode Kit
01-917-138 SevenGo Duo SG78 2 Meter with Field Kit
01-913-971 Seven2Go S3 1 Meter with Standard Kit
01-913-974 Seven2Go S4 1 DO Meter
01-913-975 Seven2Go S4 1 Meter with Standard Kit
01-913-976 Seven2Go S4 1 Meter with Field Kit
01-913-987 S9 DO Meter 1 Meter with Standard Kit
01-913-988 S9 DO Meter 1 Meter with Field Kit
01-913-989 S9 DO Meter 1 Meter with BOD Kit
01-913-965 Seven2Go S2 1 pH/mV Meter
01-913-966 Seven2Go S2 1 Meter with Standard Kit
01-913-967 Seven2Go S2 1 Meter with Field Kit
01-913-968 Seven2Go S2 1 Meter with Food Kit
01-913-969 pH, ORP 1 Meter with Light Kit
01-913-981 Seven2Go Pro S8 1 pH/mV and Ion Meter
01-913-982 Seven2Go Pro S8 1 Meter with Standard Kit
01-913-983 Seven2Go Pro S8 1 Meter with Field Kit
01-913-984 Seven2Go Pro S8 1 Meter with Biotech Kit
01-913-985 Seven2Go Pro S8 1 Meter with Fluoride Kit
01-914-336 S9 DO Meter 1 DO Portable Meter
01-911-311 SevenGo Duo SG23 2 Meter with Field Kit
01-911-312 SevenGo Duo SG78 2 pH/Ion/Cond Meter
01-911-313 SevenGo Duo SG78 2 Meter with USP Kit
01-911-314 SevenGo Duo SG98 2 pH/Ion/DO/ORP Meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 01-913-970 Supplier METTLER TOLEDO™ Supplier No. 30207954
Only null left
Add to cart
Add to cart

Includes

Instrument, electrode clip, operating instructions, quick guide, test report declaration of conformity and batteries

Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.

  • Dust proof
  • Water proof
  • IP67 Rated
  • pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
  • Compatible with a wide range of IP67-rated electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
  • Data storage available; capacity dependent on model
  • Export data to a printer or Excel file for Seven2Go Pro only
  • EasyDirect software available for data transfer (model dependent) for Seven2Go Pro only
  • Rubber holster available for single-handed measurements
  • uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters

Certifications

ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (Salinity) ±0.5%
Accuracy (TDS) ±0.5%
Battery Life 250 to 400 hr.
Battery Type 4 x 1.5 V AA or 1.3 V NiMH acc.
Calibration Points 1
Cell Constant Manual entry
Certifications/Compliance ISO 9001:2000
Channels 1
Display Type LCD
IP Rating IP67
Measurement Modes Conductivity
Range (Conductivity) 0.01 μS/cm to 500 mS/cm
Range (pH) 0 to 14
Range (Resistivity) 0.00 to 100.0 Mohm/cm
Range (Salinity) 0.00 to 42 psu
Range (TDS) 0.01 mg/L to 300 g/L
Temperature Range (Metric) -5°C to +105°C
For Use With (Application) Not Applicable
Includes Meter Only
Inputs LTW 7-pin (sensor)
Model Seven2Go S3
Product Type Conductivity Meter
Resolution (Conductivity) 0.01 to 1 (auto-range)
Resolution (Salinity) 0.01 to 0.1
Resolution (TDS) 0.01 to 1
Temperature Compensation Automatic or Manual
Dimensions (L x W x H) 222 x 70 x 35 mm
Weight (Metric) 270 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.