Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ SevenCompact™ S213 pH/Conductivity Benchtop Meter

Catalog No. 01914325 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Product Type:
S213-Meter (Meter only)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
01-914-325 S213-Meter (Meter only)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-914-325 Supplier METTLER TOLEDO™ Supplier No. 30339958

missing translation for 'validMainframeMsg'

Includes

Instrument, electrode holder, protective cover, operating instructions, user manual, declaration of conformity and test certificate

The S213 meter measures pH, conductivity, and ion concentration. A simple and durable interface with only 2 buttons makes this meter very easy to operate, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.

  • pH, Conductivity, Ion Concentration, Redox/ORP, Resistivity, Salinty, and Total Dissolved Solids (TDS) benchtop meter that can display results in pH, mV, Rel mV, μS/cm, and ms/cm
  • IP54 Protection
  • Durable and simple to operate with two buttons: 'Read' and 'Cal'
  • Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
  • Compatible with a wide range of electrodes for any application
  • Compatible with our ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
  • Meter connects to electrodes via BNC; S7 to BNC cables available
  • Results can be captured by a printer with a time and date stamp
  • Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (mV) ±0.1mV in -1000 to 1000 mV; ±0.2mV outside
Accuracy (pH) ±0.002
Accuracy (Resistivity) ±0.5%
Accuracy (Salinity) ±0.5%
Accuracy (TDS) ±0.5%
Calibration Points Conductivity 1; pH Max. 5
Calibration Points (Conductivity) 1
Calibration Points (pH) Up to 5
Data Management Details USB-stick, EasyDirect pH PC software
Description S213 Kit - pH & Conductivity Meter
Channels 2
Display Type Color TFT
IP Rating IP54
Measurement Modes Routine mode/expert mode
Range (Conductivity) 0.001 μS/cm to 1000 mS/cm
Range (mV) -2000.0 to 2000.0
Range (pH) -2 to 20
Range (Resistivity) 0.00 to 100.0 Mohm/cm
Range (Salinity) 0.00 to 80.00 psu/ppt
Range (TDS) 0.00 mg/L to 1000 g/L
Resolution (pH) 0.001/0.01/0.1
Temperature Range (Metric) -5°C to +130°C (ATC), -30°C to +130°C (MTC)
Includes S213 pH & Conductivity meter, electrode holder, protective cover, test certificate
Isopotential Point pH 7.00
Keypad Membrane keypad: Polyethylene terephthalate (PET)
Languages Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (GB), English, French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Brazilian Portuguese, Russian, Slovakian, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
Memory 1.000 measurements
Model SevenCompact Duo S213
Power Supply 9 to 12V DC, 2.5w
Product Type S213-Meter (Meter only)
Range (Relative mV) -2000.0 to 2000.0
Relative Humidity Range 5 to 80% (non-condensing)
Resolution (Conductivity) 0.001 to 1
Resolution (mV) 0.1, 1
Resolution (Resistivity) 0.00 to 1.0
Resolution (Salinity) 0.00 to 1.0
Resolution (TDS) 0.01 to 1
Temperature Accuracy ±0.1°C
Temperature Compensation Linear, non-linear, off, pure-water
Temperature Resolution 0.1°C
Temperature Selection Automatic or manual
Dimensions (L x W x H) 20.4 x 17.4 x 7.4cm
Weight (Metric) 890 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.