Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Pole for EasyPlace Electrode Arm

Catalog No. 01911940 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Type:
Extended Pole, EasyPlace, 50 cm
Standard Pole, EasyPlace, 30 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01-911-940 Extended Pole, EasyPlace, 50 cm
01-911-939 Standard Pole, EasyPlace, 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 01-911-940 Supplier Mettler Toledo™ Supplier No. 30671578
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pole for the EasyPlace electrode arm.

  • Additional Range of Movement
  • The longer EasyPlace pole provides an additional 15 cm vertical range of movement for positioning sensors in large containers.
TRUSTED_SUSTAINABILITY

Specifications

Type Extended Pole, EasyPlace, 50 cm
For Use With (Application) Extended pole is for use with large sample vessels.
Size 50 cm
For Use With (Equipment) EasyPlace
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.