Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp SFC Purification System Test Mix, Carbamazepine, Ketoprofen, Sulfamethazine

Catalog No. 502391608 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This mixture is intended for use with SFC purification systems.

  • A mixture of 2000 mg Carbamazepine, 2500 mg Ketoprofen, 1000 mg Sulfamethazine, and 500 mg Fluorescein.
  • Supplied in a 125 mL amber glass container.
  • Addition of 100 mL of appropriate diluent yields ready-to-use concentrations of each component.
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: Room temperature
  • System type: SFC
  • Instrument: SFC purification system
  • Quantitative: Yes
  • Shelf life: 24 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Type: Reference
  • Units per package: 1 pk

Catalog No. 50-239-1608 Supplier Waters Corp Supplier No. 186007363
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mixture is intended for use with SFC purification systems.

  • A mixture of 2000 mg Carbamazepine, 2500 mg Ketoprofen, 1000 mg Sulfamethazine, and 500 mg Fluorescein.
  • Supplied in a 125 mL amber glass container.
  • Addition of 100 mL of appropriate diluent yields ready-to-use concentrations of each component.
  • Detection method: UV
  • Formulation: Solid
  • Storage condition: Room temperature
  • System type: SFC
  • Instrument: SFC purification system
  • Quantitative: Yes
  • Shelf life: 24 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Type: Reference
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.