Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Shepherd Caster Swivel Caster, 4 in. Soft Rubber Wheel, 125 lb. Capacity, 1 ea.

Catalog No. 5000516224
Encompass

This swivel caster features a 4 in. diameter soft rubber wheel designed for institutional and furniture applications. The assembly includes a friction stem mount and nylon bearings to ensure smooth mobility and durability.

  • Wheel diameter: 4 in.
  • Wheel width: 15/16 in.
  • Overall height: 4-3/4 in.
  • Weight capacity: 125 lb
  • Friction stem dimensions: 7/16 in. x 1-7/16 in.
  • Soft rubber wheel material
  • Nylon bearing type
  • Swivel construction
  • Zinc finish

Catalog No. 50-005-16224 Supplier MSC Supplier No. 79603148
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel caster features a 4 in. diameter soft rubber wheel designed for institutional and furniture applications. The assembly includes a friction stem mount and nylon bearings to ensure smooth mobility and durability.

  • Wheel diameter: 4 in.
  • Wheel width: 15/16 in.
  • Overall height: 4-3/4 in.
  • Weight capacity: 125 lb
  • Friction stem dimensions: 7/16 in. x 1-7/16 in.
  • Soft rubber wheel material
  • Nylon bearing type
  • Swivel construction
  • Zinc finish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.