Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arkray SG Calibrator H
SDP

Catalog No. 21403493
Change view
Click to view available options
Quantity:
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-403-493 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Warning: For in vitro diagnostic use only. Handle according to lab safety guidelines. Avoid contact with skin or eyes. Store as directed.
Catalog No. 21-403-493 Supplier Arkray Supplier No. 111581
Add to Cart
Add to Cart
Warning: For in vitro diagnostic use only. Handle according to lab safety guidelines. Avoid contact with skin or eyes. Store as directed.

SG Calibrator H is designed to support accurate specific gravity calibration, helping ensure reliable analyzer performance. It provides consistent reference values to support quality processes and confident daily laboratory operation.

  • Supports specific gravity calibration: SG Calibrator H - is designed to help verify and support accurate specific gravity measurement on compatible analyzers.
  • Promotes reliable analyzer performance: Provides a consistent reference to help ensure instruments are operating within expected parameters.
  • Supports quality processes: Ideal for use as part of routine calibration and quality workflows in laboratory environments.
  • Consistent reference values: Manufactured to ARKRAY quality specifications to support dependable calibration results.
  • Optimized for ARKRAY systems: Designed for seamless use with compatible ARKRAY analyzers.
  • Easy to integrate into workflows: Simple handling and application help minimize disruption to daily laboratory operations.
  • Helps maintain confidence in results: Routine use supports consistent measurement performance and dependable test outcomes.
  • Suitable for routine use: Can be used on a scheduled or as-needed basis to support ongoing analyzer accuracy.
  • Reliable lot-to-lot performance: Produced under controlled conditions to help ensure consistency across calibrator lots.
  • Designed for laboratory environments: Intended for professional use within clinical or laboratory settings.

Specifications

Sample Type Urine
Type Calibrator
Disposable Single-use
Level 1, 2
Quantity 10 mL
Sterility Sterile
Form Liquid

Designed for precise and consistent hemoglobin calibration, ensuring reliable A1c analyzer performance and reproducible lab results.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.