Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Coast SG300 Hi-Vis Yellow Cut-Resistant Safety Gloves
Description
- Keep hands safe, visible, and nimble with SG300 High-Vis Glow In the Dark Safety Gloves
- Self-powered GlowSAFE phosphorescent glow patch on the back of the hand illuminates when workers transition from bright to dark environments
- Constructed from a form-fitting and seamless blend of hi-vis yellow Nylon Lycra™
- BreatheWEAR nitrile-coated palms offer full-hand breathability, and touchscreen compatibility
- Secure-knit wrist provides a snug fit and prevents dirt and debris from entering the gloves
- Designed to increase hand-awareness and workplace safety
- Rated to ANSI Cut Level A1, perfect for active work
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Hi-vis Yellow |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Material | Nylon, Lycra |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| Glove Cuff Style | Knit |
| Model | 30396 |
| Series | SG300 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?