Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

High-Tech Conversions SHADOW Black Nitrile Exam Glove

Catalog No. 17100862
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-100-862 Medium
17-100-861 X-Small
17-100-856 Small
17-100-857 Large
17-100-858 X-Large
17-100-859 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-100-862 Supplier High-Tech Conversions Supplier No. SHD935
  • $213.50
    $139.65 / Pack of 10

    Save $73.85

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SHADOW Black Nitrile Exam Gloves are powder-free, ambidextrous, and intended for single use only. The black color helps rapidly identify potentially unsafe light colored substances.

  • Ambidextrous
  • Single Use Only
  • Powder-free
  • 100 per box (90 per XL and XXL box)

Specifications

Certifications/Compliance (Europe) ASTM D6319 for Physical Properties
Chemotherapeutic Rated No
Chlorinated No
Accelerator Free No
Applications Industrial, Healthcare, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 0.006 in.
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 0.0035 in.
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.1524 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.