Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ Shafts For DSP Blades
SDP

Catalog No. 17000454 Shop All Medisca Products
Change view
Click to view available options
Size:
15 to 100 mL, 200 mL
200 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-000-454 200 mL
17-000-455 15 to 100 mL, 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-454 Supplier SAMIX™ Supplier No. 664901
Add to Cart
Add to Cart

The disc combines with the reusable mixing shafts to form the disposable mixing tool.

The disc combines with the reusable mixing shafts to form the disposable mixing tool.

  • Dimensions (L x W x H): 11 x 5 x 0.25 in.
  • Weight (Metric): 111 g

Specifications

Size 200 mL
Type Propeller Blade
Weight (Metric) 111 g
Dimensions (L x W x H) 11 x 5 x 0.25 in.
Weight (English) 0.25 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.