Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Benchmark Scientific Orbi-Blotter Orbital Shaker, 14 x 12 in. Surface, 3 to 70 rpm, 1 ea

Catalog No. 502749689
Encompass_Preferred

The Orbi-Blotter orbital shaker is designed for low-speed applications that require gentle, precise mixing, making it ideal for blotting, washing, and staining or destaining procedures. Featuring a maintenance-free, brushless motor, this shaker delivers a consistent, horizontally circular motion for efficient aeration and mixing of samples in flat vessels. Its compact, robust design is suitable for use in controlled environments such as cold rooms and incubators.

  • Gentle orbital motion suitable for sensitive gel applications
  • Variable speed control from 3 to 70 rpm
  • Large 35.6 cm x 30.5 cm (14 in. x 12 in.) work surface with included non-slip rubber mat
  • 19 mm orbit for uniform agitation
  • Incubator and cold room safe operation
  • Load capacity up to 4 kg (9 lbs)
  • CE certified

Catalog No. 50-274-9689 Supplier Grainger Supplier No. 14N113
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Orbi-Blotter orbital shaker is designed for low-speed applications that require gentle, precise mixing, making it ideal for blotting, washing, and staining or destaining procedures. Featuring a maintenance-free, brushless motor, this shaker delivers a consistent, horizontally circular motion for efficient aeration and mixing of samples in flat vessels. Its compact, robust design is suitable for use in controlled environments such as cold rooms and incubators.

  • Gentle orbital motion suitable for sensitive gel applications
  • Variable speed control from 3 to 70 rpm
  • Large 35.6 cm x 30.5 cm (14 in. x 12 in.) work surface with included non-slip rubber mat
  • 19 mm orbit for uniform agitation
  • Incubator and cold room safe operation
  • Load capacity up to 4 kg (9 lbs)
  • CE certified

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.