Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Shaker Thermal

Catalog No. 01920222 Shop All OHAUS Products
Change view
Click to view available options
Speed Range:
300 to 3000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
01-920-222 300 to 3000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-920-222 Supplier OHAUS Supplier No. 30573841
Only null left
Add to Cart
Add to Cart

OHAUS thermal shakers are designed for heating and cooling applications that require consistent and precise high-speed shaking with dependable temperature control from 17°C below ambient to 100°C. Temperature can be user-calibrated when precision is required.

  • Best in class temperature performance.
  • Enhanced electronics and soft.ware allow for fast and accurate temperature control you can trust.
  • Cooling models reach temperatures down to 17°C below ambient. Intuitive touchscreen for simple operation and programming.
  • Set the functions and the comprehensive help screens in one of six languages to guide the user through the operation of the unit.
  • Easily create programs for repeat applications.
  • Storage for five separate, 5-step programs.
  • The USB port allows the transfer of test data to a flash drive for data logging and program storage.
TRUSTED_SUSTAINABILITY

Specifications

Speed Range 300 to 3000 rpm
Voltage 240 V
Product Type Shaker
Model ISTHBLCTSN
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.