Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ 10000 Autopsy Saw, 110-120V

Catalog No. 23245374 Shop All Epredia Products
Change view
Click to view available options
Voltage:
220/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
23-245-374 220/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 23-245-374 Supplier Epredia™ Supplier No. 10122
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Epredia™ Shandon 10000 Autopsy Saw is designed to promote user safety.

  • Well-balanced, lightweight, and easy handling to reduce operator fatigue
  • Motor oscillates at high speed to cut bone, not tissue
  • Power switch on end of the saw slides rather than toggles to decrease the chance of accidental activation

Physical Specifications:

  • Saw Weight: 3.7 lb. (1.7kg)
  • Shipping weight: 4.9 lb. (2.2kg)
  • Electrical Requirements: 110-120V, 50/60Hz, 1.5 amps (10000, 1001527); 220-240V, 50/60Hz, 0.7 amps (10122)
  • Arbor removes with 0.125in. (0.3cm) Allen wrench (1075309)

Includes:
Fixed arbor large section blade (10003)

Specifications

Product Type Autopsy Saw
Certifications/Compliance UL listed
Frequency 50/60 Hz
Includes Fixed arbor large section blade
Weight (English) 3.7 lb.
Weight (English) Shipping 4.9 lb.
Weight (Metric) 1.7 kg
Weight (Metric) Shipping 2.2 kg
Electrical Requirements 220/240 V 50/60 Hz
Voltage 220/240 V
Amperage 0.7 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.