Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Analog Scale, order stand separately

Catalog No. 1320 Shop All Epredia Products
Change view
Click to view available options
Display Type:
Analog
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
1320 Analog
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1320 Supplier Epredia™ Supplier No. 1320

missing translation for 'validMainframeMsg'

Provide positive readings using two heavy-duty dash pots with the Epredia™ Shandon™ Analog Scale.

  • Pan dimensions (O.D. x H): 13 × 5in. (33 × 13cm)
  • Pan capacity: 1.6 gal. (6L)
  • Dial graduated to in10g increments to 3kg with a maximum capacity of 9kg (3 revolutions)

Specifications

Diameter (English) Outer Pan 13 in.
Height (English) Pan 5 in.
Diameter (Metric) Outer Pan 33 cm
Height (Metric) Pan 13 cm
Product Line Shandon
Capacity 1.6 gal., 6 L
Display Type Analog
Type Analog Scale
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.