Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Broad Point Dressing Thumb Forceps, Fine serrated tip, premium, 5.5 in. (14.0cm)

Catalog No. 76304 Shop All Epredia Products
Change view
Click to view available options
Grade:
Premium
Standard
Length (English):
5 in.
5.5 in.
6 in.
12 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade Length (English)
76-304 Premium 6 in.
63-03 Standard 5.5 in.
63-07 Standard 12 in.
76-302 Premium 5 in.
76-303 Premium 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 76-304 Supplier Epredia™ Supplier No. 76304
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Select a fine serrated tip ranging in size from 4.5 to 12 in. (11.4 to 30.5cm) on the Shandon™ Broad Point Dressing Thumb Forceps.

Features:

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards

Specifications

Product Type Thumb Forceps
Grade Premium
Length (English) 6 in.
Length (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.