Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Disposable Base Molds, 0.95 x 0.95 x 0.2 in. (24 x 24 x 5mm)

Catalog No. 41741 Shop All Epredia Products
Change view
Click to view available options
Length (Metric):
15 mm
Width (Metric):
15 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
41-741 15 mm 15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 41-741 Supplier Epredia™ Supplier No. 41741

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Promote rapid paraffin hardening with Epredia™ Shandon™ Disposable Base Molds.

  • Constructed of rigid transparent plastic

Specifications

Product Type Base Mold
Material Plastic
Length (Metric) 15 mm
Width (Metric) 15 mm
Length (English) 0.59 in.
Width (English) 0.59 in.
Depth (Metric) 5 mm
Depth (English) 0.2 in.
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.